6 in. Reflective Black Plastic Nail-On Number 3 1 pc
- Mfr # 844813
- Zoro # G209200864
product price:
$
3.35
/pk of 3, $1.12/ea
Sold in multiples of 3 pks for
$10.05
Key Features
Material
Plastic
Character Height
6 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 844813
- Zoro #
- G209200864
- UPC #
- 45899002735
- Country of Origin
- Taiwan, Province of China
Dimensions
- Character Height
- 6 in
Details
- Item
- Reflective Nail-On Number
- Material
- Plastic
- Character
- 3
- Color
- Black
Description
Simple and classic, this Hillman nail-on house number 3 reflective (6") is perfect for use on a mailbox or your home. The sturdy construction stands up to weather. These house numbers are a great way to help make your address more visible to visitors and emergency workers alike.
- • Clearly visible, display house numbers in a location easily read from the street, in order to allow visitors and emergency services to easily identify your address from a distance
- • Hardware included, each number comes with necessary mounting hardware and instructions, simplifying the installation process
- • Only tools needed are a drill for pilot holes (optional), a pencil for marking desired location and a hammer
- • Tough build, high quality, sturdy house numbers made of durable material are created to withstand adverse weather conditions and general wear and tear
- • Versatile applications, these house numbers can be mounted to mailboxes, address plaques, doors or walls
- • To install, mark desired nail locations with a pencil, drill small pilot holes (optional), line up number and nails with markings and gently tap nails into surface using a hammer
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.