Zoro Homepage

#6 x One-Way Flat Machine Screw, Zinc Plated Steel

  • Mfr # 240655

  • Zoro # G904014582


product price: $15.99
/ea

Key Features

Flat Head
One-Way Drive
System of Measurement
Inch
Thread Size
#6
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240655
Zoro #
G904014582
UPC #
38902132758
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6

Details

System of Measurement
Inch
Head Type
Flat
Drive
One-Way
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Description

Features
  • Zinc plated, great for interior applications in multi-materials, not recommended for exterior projects or treated lumber
  • Flat Head design with star drive provides clean countersinking in wood and is ideal for wood-to-wood, wood-to-metal, and wood-to-masonry projects
  • Patented design with spiral flutes, serrated hi-lo thread, and 3-sided pyramid point, no pre-drilling is required in wood, drywall, plastic, and metal up to 20 gauge
  • Bit included in pack provides stable driving no wobbling
  • Pack of 45
Specifications
  • Finish: Zinc Plated
  • Size: 6 x 0.75"
  • Country of Origin: Taiwan
  • Weight: 0.91 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.