Shop HILLMAN
See all product information
Create Account
6.5 in. Price Label 600 pc
- Mfr # 848617
- Zoro # G109209547
product price:
$
5.69
/pk of 5, $1.14/ea
Sold in multiples of 5 pks for
$28.45
Key Features
Width
5.13 in
Height
8.5 in
Shape
Oval
Color
Green
Number of Pieces
648
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 848617
- Zoro #
- G109209547
- UPC #
- 45899317174
- Country of Origin
- United States
- Shape
- Oval
- Color
- Green
- Item
- Price Label
- Number of Pieces
- 648
- Adhesive
- Yes
Dimensions
- Width
- 5.13 in
- Height
- 8.5 in
- Thickness
- 0.12 in
Description
Pricing for a sale doesn't have to take forever. With 600 colorful labels in each pack, these are a must have for any garage or yard sale. These price stickers are simple to remove without leaving residue. Adheres to most surfaces
- • PRE-PRICED: Most stickers come with prices written on so you can quickly price items in garage sale or yard sale
- • VIBRANT COLOR: Stickers are a bright neon green so they can be easily found by customers and neighbors viewing items
- • BLANK STICKERS: Each sheet comes with 10 blank stickers for higher or oddly priced items that other stickers won't account for
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.