Shop HILLMAN
See all product information
Create Account
7/16 in. D X 1-1/2 in. L Zinc Plated Steel Hex Bolt, 50PK
- Mfr # 190249
- Zoro # G416113186
product price:Â
$
29.89
/pk of 50, $0.60/ea
Key Features
System of Measurement
Inch
Fastener Length
1-1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 190249
- Zoro #
- G416113186
- UPC #
- 8236075151
- Country of Origin
- United States
- System of Measurement
- Inch
- Material
- Steel
- Item
- Hex Bolt
Dimensions
- Fastener Length
- 1-1/2 in
Description
Hex bolts are machine bolts that have been designed to adhere facing materials to prevent shear movement; specifically for use in wood to wood, wood to metal, or metal to metal applications. Zinc, grade 2 hex bolts are recommended for most general uses and are corrosion resistant for typical use. Be sure to pre-drill any holes and to use washers and nuts that are a similar grade and finish. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.