Shop HILLMAN
See all product information
Create Account
7/16 in. D X 4-1/2 in. L Heat Treated Zinc Steel Hex Head Cap Screw, 25PK
- Mfr # 200207
- Zoro # G116112816
product price:Â
$
45.99
/pk of 25, $1.84/ea
Key Features
System of Measurement
Inch
Fastener Length
4-1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200207
- Zoro #
- G116112816
- UPC #
- 8236077582
- Country of Origin
- United States
Dimensions
- Fastener Length
- 4-1/2 in
Details
- System of Measurement
- Inch
- Material
- Steel
- Item
- Hex Head Cap Screw
Description
Hex cap screws are bolts with hexagonal heads and machine threads for use with a nut or in a tapped hole. These screws are bolts with a washer face under the head. Use these grade 5 partially threaded screws anywhere a hex bolt may be used. Tighten with a wrench or a drill. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.