Zoro Homepage

#8-32, Acorn Nut, Plain, Stainless Steel

  • Mfr # 59565

  • Zoro # G609916181


product price: $74.55
/ea

Key Features

Thread Size
#8-32
Material
Stainless Steel
Finish
Plain
Drive Size
8 inch
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59565
Zoro #
G609916181
UPC #
8236142464
Country of Origin
China

Dimensions

Thread Size
#8-32
Drive Size
8 inch

Details

Item
Acorn Nut
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Thread Type
Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.