Shop HILLMAN
See all product information
Create Account
HILLMAN Brass-Plated Gold All Purpose Hanger 30 lb 1 pk
Mfr # 122047
Zoro # G909579352
product price:
$
3.95
/pk 10, $0.40/ea
Sold in multiples of 10 for $39.50
Key Features
Material
Steel
Item Type
Plate Hanger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122047
- Zoro #
- G909579352
- UPC #
- 8236805031
- Country of Origin
- China
Details
- Material
- Steel
- Item Type
- Plate Hanger
Description
Hang your favourite decorative or collector plate with this adjustable plate holder. The tips are padded with clear soft rubber to protect plate edges. Spring tensioned hangers expand to hold plates from 5-1/2 in to 8 in diameter.
- • For displaying decorative plates
- • For plates 5 1/2 in. to 8 in. diameter
- • Fully assembled for easy use with collectable
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov