Steel-Plated Classic Picture Hanging Nails 20 lb 10 pk
- Mfr # 122276
- Zoro # G209200703
product price:
$
2.55
/pk of 10, $0.26/ea
Sold in multiples of 10 pks for
$25.50
Key Features
Material
Steel
Item Type
Picture Hanging Nails
Finish
Steel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122276
- Zoro #
- G209200703
- UPC #
- 8236652079
- Country of Origin
- Taiwan, Province of China
Details
- Material
- Steel
- Item Type
- Picture Hanging Nails
- Finish
- Steel Plated
Description
Hillman Classic Blued Hanger Nails ensure your frames are hung professionally while only leaving a pin sized hole in the wall. This nail can be reused over and over again. Each nail holds up to 50lbs. Weight threshold tested with wall stud. This premium Hanging nail package includes 10 nails. This timeless hanging nail looks great in professional galleries. *
- • Easy to use
- • Hangs frames professionally
- • Place the push pin hanger in desired location and firmly press
- • Each nail holds up to 50lbs
- • Weights for Blue Steel Nails were tested in wall studs
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.