Zoro Homepage

#8 x Hex Nut, Zinc Plated Steel, 10 PK

  • Mfr # 56570

  • Zoro # G709521322


product price: $24.65
/pk 10, $2.47/ea

Key Features

System of Measurement
SAE
Thread Size
#8
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56570
Zoro #
G709521322
UPC #
8236035124
Country of Origin
China

Dimensions

Thread Size
#8

Details

System of Measurement
SAE
Material
Steel
Finish
Zinc Plated
Item
Hex Nut
Thread Style
Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.