Shop HILLMAN
See all product information
Create Account
811596 0.375 x 6 in. Galvanized Hex Bolt
- Mfr # 54498
- Zoro # G403979764
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Grade 2 Material Grade/Class
System of Measurement
Metric
Fastener Length
6 inch
Material
Steel
Finish
Hot Dipped Galvanized
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54498
- Zoro #
- G403979764
- UPC #
- 8236132328
- Country of Origin
- China
- System of Measurement
- Metric
- Material Grade/Class
- Grade 2
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Item
- Structural Bolt
- Thread Type
- Coarse
Dimensions
- Fastener Length
- 6 inch
- Head Dia.
- 3/8 inch
Description
Features
- Size:3/8" x 6"
- Finish: Hot Dip Galvanized.
- Thread Type: Coarse.
- Packaging: C-Pak.
- Dimension: 3.3" H x 4.5" W x 6.8" L
- Weight: 10.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.