Shop HILLMAN
See all product information
Create Account
812548 0.312 x 2.5 in. Hot Dipped Galvanized Carriage Screw Bolt
- Mfr # 55411
- Zoro # G809082549
product price:Â
$
86.19
/ea
Key Features
Fastener Length
2-1/2 in
Material
Steel
Finish
Hot Dipped Galvanized
Thread Type
Coarse
Head Dia.
5/16 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 55411
- Zoro #
- G809082549
- UPC #
- 8236133608
- Country of Origin
- China
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Thread Type
- Coarse
- Item
- Carriage Bolt
- System of Measurement
- SAE
- Grade
- 2
Dimensions
- Fastener Length
- 2-1/2 in
- Head Dia.
- 5/16 inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.