812551 0.312 x 3 in. Hot Dipped Galvanized Carriage Screw Bolt
- Mfr # 55412
- Zoro # G303979550
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Thread Type
Coarse
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55412
- Zoro #
- G303979550
- UPC #
- 8236133615
- Country of Origin
- China
Dimensions
- Fastener Length
- 3 in
Details
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Neck Type
- Square
- Thread Type
- Coarse
- Item
- Carriage Bolt
- System of Measurement
- Inch
Description
Features
- 5/16" x 3"Hot dip galvanized Steel round headSquare neckCoarse threadBoxed.
- Dimension: 3.3" H x 4.5" W x 6.8" L
- Weight: 7.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.