Shop HILLMAN
See all product information
Create Account
812557 0.312 x 4 in. Hot Dipped Galvanized Carriage Screw Bolt
- Mfr # 55423
- Zoro # G709082540
product price:Â
$
59.69
/ea
Key Features
Fastener Length
4 in
Material
Steel
Finish
Hot Dipped Galvanized
Thread Type
Coarse
System of Measurement
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55423
- Zoro #
- G709082540
- UPC #
- 8236133639
- Country of Origin
- China
Dimensions
- Fastener Length
- 4 in
- Head Dia.
- 5/16 inch
Details
- Material
- Steel
- Finish
- Hot Dipped Galvanized
- Thread Type
- Coarse
- Item
- Carriage Bolt
- System of Measurement
- SAE
- Grade
- 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.