812591 0.375 x 5.5 in. Hot Dipped Galvanized Carriage Screw Bolt

  • Mfr # 55511

  • Zoro # G109082560


product price: $84.45
/ea
Free Shipping & Returns

Key Features

Fastener Length
5-1/2 inch
Material
Steel
Finish
Hot Dipped Galvanized
Thread Type
Coarse
System of Measurement
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55511
Zoro #
G109082560
UPC #
8236133790
Country of Origin
China

Dimensions

Fastener Length
5-1/2 inch
Head Dia.
3/8 inch

Details

Material
Steel
Finish
Hot Dipped Galvanized
Thread Type
Coarse
Item
Carriage Bolt
System of Measurement
SAE
Grade
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.