Zoro Homepage

812632 0.5-13 x 8 in. Carriage Bolt, 25PK

  • Mfr # 267039

  • Zoro # G910536269


product price: $96.79
/pk 25, $3.87/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Height (In.)
18 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
267039
Zoro #
G910536269
UPC #
747925451158
Country of Origin
United States

Dimensions

Height (In.)
18 in
Width
12 in

Details

Material
Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.