Zoro Homepage

831626 0.38-16 x 2 in. Hex Head Cap Screw, 50PK

  • Mfr # 269928

  • Zoro # G815756519


product price: $66.45
/ea

Key Features

System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269928
Zoro #
G815756519
UPC #
8236143553
Country of Origin
Taiwan, Province of China

Details

System of Measurement
Inch
Item
Hex Head Cap Screw

Description

Features -Hex Head Cap Screw. -Pack - 50. -Coarse Thread. -Material - Stainless Steel -Size - 0.38-16 x 2 in. -Dimension - 0.5 x 0.5 x 3.75 in. -Item Weight - 3.75 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.