Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

832518 0.25 x 2 in. Stainless Steel Carriage Bolt

  • Mfr # 59199

  • Zoro # G609082572


product price: $32.99
/ea

Key Features

Fastener Length
2 inch
Material
Stainless Steel
Thread Type
Coarse
System of Measurement
SAE
Head Dia.
1/4 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59199
Zoro #
G609082572
UPC #
8236144789
Country of Origin
China

Dimensions

Fastener Length
2 inch
Head Dia.
1/4 inch

Details

Material
Stainless Steel
Thread Type
Coarse
Item
Carriage Bolt
System of Measurement
SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.