Zoro Homepage

90383 0.25 -20 x 0.5 in. Machine Screw, 100PK

  • Mfr # 158899

  • Zoro # G815758636


product price: $17.45
/ea

Key Features

Round Head
Slotted Drive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158899
Zoro #
G815758636
UPC #
8236059991
Country of Origin
China

Details

Head Type
Round
Drive
Slotted
Item
Machine Screw

Description

Features -Slotted round head. -Machine screw. -Material - Zinc plated. -Size - 0.25 -20 x 0.5 in. -Pack - 100. -Dimension - 2.3 x 2.6 x 1.6 in. -Item weight - 0.15 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.