Shop HILLMAN
See all product information
Create Account
AM-1 House/Office Universal Key Blank Double
- Mfr # 84816
- Zoro # G409200169
product price:
$
1.45
/pk of 10, $0.15/ea
Sold in multiples of 10 pks for
$14.50
Key Features
Keyway Type
House, Office
Material
Brass
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84816
- Zoro #
- G409200169
- UPC #
- 8236480849
- Country of Origin
- United States
- Keyway Type
- House, Office
- Item
- Universal Key Blank
- Material
- Brass
- Color
- Silver
Description
American Padlock Home and Office Key Blanks are a durable and cost effective way to ensure the safety of your office or home. The wide, flat head makes gaining a strong grip easy. Keys are easily cut on a variety of key machines. Key blanks can be used for residential or commercial use. Whether you are in need of a replacement for a key lost, broken, or stolen or just a spare key for a family member, friend, or neighbor, these key blanks provide a great experience.
- • Useful for any setting
- • Compatible with most cutting machines
- • Durable and reliable
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.