
Anchor Wire 3/4 in. Wire Bright Steel Nail Flat Head
Mfr # 122547
Zoro # G521730131
product price: $3.39
/eaSold in multiples of 6 for $20.34
Key Features
Shank Type
Smooth
Gauge
17 Ga.
Material
Steel
Head Diameter
17 ga
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122547
Zoro #
G521730131
UPC #
037504565667
Country of Origin
Taiwan, Province of China
Dimensions
Head Diameter
17 ga
Length
3/4in
Details
Shank Type
Smooth
Gauge
17 Ga.
Item
Nail
Material
Steel
Finish
Bright
Head Type
Flat
Application
For home and commercial use common applications include wood trim installation and light-duty carpentry projects
Description
Wire nail heads sink into most woods giving it a smooth appearance similar to a wire brad. Can be used in any project where small nails are required. Use in place of small nails. Easy to install. Copper Plated.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.