Shop HILLMAN
See all product information
Create Account
Apex Silicone Black Clip/Hook Key Strap
- Mfr # 9984916
- Zoro # G810512189
product price:
$
9.85
/ea
Key Features
Ring Type
Clip/Hook
Color
Black
Material
silicone
Height
7in
Length
2.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9984916
- Zoro #
- G810512189
- UPC #
- 38902421807
- Country of Origin
- China
- Item
- Key Strap
- Ring Type
- Clip/Hook
- Color
- Black
- Material
- silicone
Dimensions
- Height
- 7in
- Length
- 2.88 in
- Width
- 0.25 in
Description
The Apex cinch strap is made from stretchy silicone and features a secure cinch mechanism to keep snug and securely attached. Hold the strap, hang the strap, or hug the strap around objects like a water bottle. The attached aluminum carabiner allows for quick connection and offers the ability to hold keys while leaving your hands free.
- • A rugged carabiner made from industrial strength aluminum
- • Silicon strap with cinch mechanizm to secure in place
- • Anodized finish and corrosion resistant
- • 0
- • 0
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.