Zoro Homepage

Assorted Push Pins 16 pk, 16PK

  • Mfr # 122643

  • Zoro # G615500022


product price: $1.99
/pk 16, $0.12/ea
Sold in multiples of 10 for $19.90

Key Features

Length
5 in
Depth
3.5 in
Width
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122643
Zoro #
G615500022
UPC #
37504679661
Country of Origin
China

Dimensions

Length
5 in
Depth
3.5 in
Width
4.2 in

Description

Brand Name: HILLMAN *Length: 0.375 *Number in Package: 16 *Packaging Type: Carded *Product Type: Push Pins *Sub Brand: *Color: Assorted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.