Zoro Homepage

Automotive Key Blank Double For GM, 5PK

  • Mfr # 85684

  • Zoro # G209200260


product price: $2.25
/pk 5, $0.45/ea
Sold in multiples of 5 for $11.25

Key Features

Type
Automotive
Material
Brass
For Use With
GM
Color
Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85684
Zoro #
G209200260
UPC #
8236485189
Country of Origin
United States

Details

Type
Automotive
Item
Key Blank
Material
Brass
For Use With
GM
Color
Black/Silver

Description

This key is a durable and cost effective way to ensure the safety of your vehicle. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.


  • • Durable and reliable
  • • Wide head allows for easy grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.