
HILLMAN Traditional Key Automotive Key Blank HD-103 Double For Honda
Mfr # 83994
Zoro # G409200329
product price: $1.49
/pk 10, $0.15/ea
Sold in multiples of 10 for $14.90
Key Features
Keyway Type
Automotive
Material
Brass
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
83994
Zoro #
G409200329
UPC #
8236476736
Country of Origin
United States
Details
Keyway Type
Automotive
Item
Key Blank
Material
Brass
Color
Silver
Description
This key is a durable and cost effective way to ensure the safety of your vehicle. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.
- •
- • Durable and reliable
- • Wide head allows for easy grip
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.