
HILLMAN Traditional Key Automotive Key Blank HD90 Double For Honda
Mfr # 84098
Zoro # G609200358
product price: $2.75
/pk 5, $0.55/ea
Sold in multiples of 5 for $13.75
Key Features
Type
Automotive
Material
Brass
For Use With
Honda
Color
Black/Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
84098
Zoro #
G609200358
UPC #
8236477252
Country of Origin
United States
Details
Type
Automotive
Item
Key Blank
Material
Brass
For Use With
Honda
Color
Black/Silver
Description
This key is a durable and cost effective way to ensure the safety of your vehicle. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.
- • Durable and reliable
- • Wide head allows for easy grip
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.