
Automotive Key Blank MZ13 Double For Mazda, 10PK
Mfr # 84450
Zoro # G509200304
product price: $1.39
/pk 10, $0.14/eaSold in multiples of 10 for $13.90
Key Features
Type
Automotive
Material
Brass
For Use With
Mazda
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84450
Zoro #
G509200304
UPC #
8236479010
Country of Origin
United States
Details
Type
Automotive
Item
Key Blank
Material
Brass
For Use With
Mazda
Color
Silver
Description
This key is a durable and cost effective way to ensure the safety of your vehicle. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.
- •
- • Durable and reliable
- • Wide head allows for easy grip
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.