Shop HILLMAN
See all product information
Traditional Key Automotive Key Blank CG27 Single For Chicago
Mfr # 84872
Zoro # G109200155
product price: $1.79
/pk 10, $0.18/ea
Sold in multiples of 10 for $17.90
Key Features
Type
Automotive
Material
Brass
For Use With
Chicago
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
84872
Zoro #
G109200155
UPC #
8236481129
Country of Origin
United States
Details
Type
Automotive
Item
Key Blank
Material
Brass
For Use With
Chicago
Color
Silver
Description
This key is a durable and cost effective way to ensure the safety of your office or home. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.
- •
- • Works with Chicago locks
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.