Zoro Homepage

Beware of Dog, Plastic, 2 in x 8 in

  • Mfr # 839830

  • Zoro # G009207278


product price: $1.89
/pk 6, $0.32/ea
Sold in multiples of 6 for $11.34

Key Features

Legend
Beware of Dog
Sign Material
Plastic
Height
2 in
Width
8 in
Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
839830
Zoro #
G009207278
UPC #
8236471564
Country of Origin
United States

Dimensions

Height
2 in
Width
8 in
Thickness
0.06 in

Details

Item
Decal
Legend
Beware of Dog
Sign Material
Plastic
Legend Color
Black
Sign Background Color
Silver
Printed Language
English
Legend Style
Beware

Description

Alert visitors that there is a dog on your property with this fetching Hillman adhesive beware of dog sign (2 x 8 in.). Made of durable plastic that won't fade in heat, you'll have to resist buying ca-nine of them. Fluorescent ink helps it stand out and convey your message clearly: things are going to get ruff if strangers start barking up the wrong tree.


  • • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
  • • Building code requirements - check local building code requirements for signs to ensure compliance before mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.