Shop HILLMAN
See all product information
Create Account
Black Chisel Tip Jumbo Marker 1 pk
- Mfr # 848616
- Zoro # G709760622
product price:
$
9.19
/pk of 3, $3.06/ea
Sold in multiples of 2 pks for
$18.38
Key Features
Length
1 in
Height
7.5 in
Material
Plastic
Width
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 848616
- Zoro #
- G709760622
- UPC #
- 38902142535
- Country of Origin
- China
- Item
- Jumbo Marker
- Material
- Plastic
Dimensions
- Length
- 1 in
- Height
- 7.5 in
- Width
- 2-3/4 in
Description
The Hillman Sharpie Sign Marker features a larger head designed for poster and flyer making. Works on all sign materials including plastic, aluminum, cardboard and vinyl. Great for making personalized signs for various events.
- • UNIVERSAL: Works on all sign materials including plastic, aluminum, cardboard, and vinyl
- • NON-TOXIC AND SAFE FOR KIDS
- • INCLUDES: Wide chisel tip for larger font writing; recap when not in use
- • FOR PROPER USE: Protect surface underneath to avoid ink penetration; not for use on cloth
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.