Zoro Homepage

Blank, Plastic, 8 in x 12 in

  • Mfr # 843441

  • Zoro # G909206951


product price: $3.79
/pk 6, $0.63/ea
Sold in multiples of 6 for $22.74

Key Features

Legend
Blank
Sign Material
Plastic
Height
8 in
Thickness
0.01 in
Sign Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
843441
Zoro #
G909206951
UPC #
45899402313
Country of Origin
United States

Dimensions

Height
8 in
Width
12 in
Thickness
0.01 in

Details

Item
Sign
Legend
Blank
Sign Material
Plastic
Sign Background Color
Green
Printed Language
English
Legend Style
Blank

Description

Create the perfect sign for your event or business with these Blank Signs Green. Made of durable plastic, this blank sign won't fade in high temperatures. With two sides to personalize, this sign is sure to get attention.


  • • PRIMARY USE: Blank sign can show any message you write on it
  • • TOUGH BUILD: High quality sign is made of and finished to be durable, rust-resistant, and to withstand adverse weather conditions
  • • CODE REQUIREMENTS: Check local code requirements for signs to ensure compliance before mounting *

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.