Shop HILLMAN

Common Nail, 1 in L, Steel, Bronze Finish, 14 ga, 6 PK

  • Mfr # 9525

  • Zoro # G409207250


product price:  $6.93
/pk 6, $1.16/ea
Sold in multiples of 6 for $41.58

Key Features

Length
1 in
Material
Steel
Finish
Bronze
Gauge
14 ga
Shank Type
Annular Ring
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9525
Zoro #
G409207250
UPC #
8236800487
Country of Origin
United States

Dimensions

Length
1 in
Head Diameter
0.175 in

Details

Item
Common Nail
Material
Steel
Finish
Bronze
Gauge
14 ga
Shank Type
Annular Ring
Head Type
Flat

Description

Bronze Boat Nails are used in wood boat/canoe construction & repair as well as wood siding installation/repair.


  • • RECOMMENDED: For use in exterior, marine & treated wood applications
  • • RINGED SHANK: Increases holding power and resists backing out
  • • RUST RESISTANT MATERIAL: Silicone bronze material safeguards against rust and corrosion
  • • Conforms to ASTM F1667

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.