Skip to Main Content
customer-service Help
Hillman

Bolt Hx Nf M12-1.75X60Bx

Hillman Bolt Hx Nf M12-1.75X60Bx 916410
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$26.53
  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Metric
See full product details
Out of Stock
Total: $26.53

Hillman #916410 Specifications

  • Fastener Thread Style: Partially Threaded
  • Head Type: Hex
  • System of Measurement: Metric
  • Item: Hex Head Cap Screw
  • Cap Screw Type: Hex Head Cap Screw
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hex cap screws are bolts with hexagonal heads and machine threads for use with a nut or in a tapped hole. These screws are bolts with a washer face under the head. Use these partially threaded     8.8 grade metric screws anywhere a hex bolt may be used. Tighten with a wrench or a drill. *

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Hillman #916410