Shop HILLMAN
See all product information
Create Account
Bottle Opener Key House/Padlock Universal Key Blank KW1 Double
- Mfr # 87062
- Zoro # G509199875
product price:
$
9.39
/pk of 4, $2.35/ea
Sold in multiples of 4 pks for
$37.56
Key Features
Type
House/Padlock
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87062
- Zoro #
- G509199875
- UPC #
- 38902027313
- Country of Origin
- China
Details
- Type
- House/Padlock
- Item
- Universal Key Blank
- Material
- Brass
Description
This fun and functional key blank features a bottle opener built into the key head. Never be without a bottle opener! Never wonder which key is which again.
- • Kwikset 66/KW1
- • Tested for chip-resistance
- • Residential house or entry key blank
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.