Zoro Homepage

Brad Wire Galv 1 X 17

  • Mfr # 122522

  • Zoro # G406915738


product price: $14.69
/pk 6, $2.45/ea

Key Features

Size
#17x1"
Length
1"
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122522
Zoro #
G406915738
UPC #
37504566978
Country of Origin
Taiwan, Province of China

Dimensions

Size
#17x1"
Length
1"

Details

Material
Steel
Finish
Galvanized

Description

Brad Wire Galv 7/8 X 17, 6PK, 6PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.