Shop HILLMAN
See all product information
Create Account
Brass Plated Brass Hook 1 pk
- Mfr # 122408
- Zoro # G309207107
product price:
$
16.77
/pk of 5, $3.35/ea
Sold in multiples of 5 pks for
$83.85
Key Features
Basic Hook Material
Brass
Hook Finish
Brass Plated
Working Load Limit
35 lb Drywall; 75 lb Wood
Mounting
Screw-In
Includes
Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122408
- Zoro #
- G309207107
- UPC #
- 8236800203
- Country of Origin
- Canada
Dimensions
- Size
- Large
Details
- Basic Hook Material
- Brass
- Hook Finish
- Brass Plated
- Working Load Limit
- 35 lb Drywall; 75 lb Wood
- Mounting
- Screw-In
- Includes
- Hardware
- Item
- Hook
Description
Hillman Versa Ceiling Hooks can be used in drywall or wood. The nylon anchor provides a secure installation. These hooks are available in several decorative finishes. Choose the size that best fits your hanging needs. *
- • Can be used in drywall or wood These hooks are available in several decorative finishes
- • Nylon anchor provides a secure installation
- • Choose the size that best fits your hanging needs
- • Large size
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.