Brass-Plated Gold All Purpose Hanger 11 in. 1 pk
- Mfr # 122052
- Zoro # G209579366
product price:
$
3.55
/pk of 10, $0.36/ea
Sold in multiples of 10 pks for
$35.50
Key Features
Material
Metal
Item Type
Plate Hanger
Finish
Brass Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122052
- Zoro #
- G209579366
- UPC #
- 8236181661
- Country of Origin
- Taiwan, Province of China
Details
- Material
- Metal
- Item Type
- Plate Hanger
- Finish
- Brass Plated
Description
Hillman Plate Hangers allow you to securely display decorative plates on the wall. Includes a professional picture hanger used in Museums and art galleries worldwide. Ideal for use in drywall and plaster surfaces.
- • PRIMARY USE: Plate holders are designed to securely hold decorative dishware and mount on wall, if desired
- • DRYWALL/PLASTER USE: Conventional picture hangers are for use in drywall or plaster walls for best use. Installing hanger over stud is recommended for most secure hold
- • SEVERAL SIZES: Available in a variety of sizes, allowing you to find the exact product you need for any given project
- • WEIGHT RATING: Always ensure items hung are equal to or below product's weight rating
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.