Brass-Plated Gold All Purpose Hanger 30 lb 1 pk
- Mfr # 122051
- Zoro # G609579362
product price:
$
4.29
/pk of 10, $0.43/ea
Sold in multiples of 10 pks for
$42.90
Key Features
Material
Steel
Length
10.1 in
Height
0.7 in
Item Type
Plate Hanger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122051
- Zoro #
- G609579362
- UPC #
- 8236805055
- Country of Origin
- China
- Material
- Steel
- Item Type
- Plate Hanger
Dimensions
- Length
- 10.1 in
- Height
- 0.7 in
Description
Hang your favourite decorative or collector plate with this adjustable plate holder. The tips are padded with clear soft rubber to protect plate edges. Spring tensioned hangers expand to hold plates from 11 in to 18 in diameter.
- • For displaying decorative plates
- • Plate hanger with plastic tips
- • Fully assembled for easy use with collectable
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.