Shop HILLMAN
See all product information
Create Account
Brass-Plated Gold Classic Picture Hanging Set 10 lb 32 pk
- Mfr # 42086
- Zoro # G909200751
product price:
$
11.55
/pk of 5, $2.31/ea
Sold in multiples of 5 pks for
$57.75
Key Features
Material
Brass
Item Type
Picture Hanging Set
Finish
Brass Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42086
- Zoro #
- G909200751
- UPC #
- 8236838664
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Item Type
- Picture Hanging Set
- Finish
- Brass Plated
Description
HillmanTM Professional Classic EliteTM Picture Hangers are great for hanging pictures ranging in weight ratings from 20lbs-100lbs. Great for drywall, plaster, and wood. This brass plated safety hanger with ensure maximum hold with built in clip. Available in Elite Safety Hangers holding up to 20lb, 30lbs, and 75lbs. Finish your gallery with a safe and classic look. *
- • Easy to use Kit
- • Great for drywall, plaster, and wood
- • Ensures maximum hold with built in clip
- • Comes with Hillmans classic blued nails for each hanger
- • Finish your gallery with a safe and classic look
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.