Shop HILLMAN
See all product information
Create Account
Brass-Plated Gold Professional Picture Hanger 25 lb 4 pk
- Mfr # 122192
- Zoro # G209200734
product price:
$
1.65
/pk of 10, $0.16/ea
Sold in multiples of 10 pks for
$16.50
Key Features
Material
Brass
Item Type
Picture Hanger
Finish
Brass Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122192
- Zoro #
- G209200734
- UPC #
- 8236495270
- Country of Origin
- Taiwan, Province of China
Details
- Material
- Brass
- Item Type
- Picture Hanger
- Finish
- Brass Plated
Description
Hillman Self-Drilling Brass Wall Dogs complete with picture hanging hooks can hold larger items. There is no need for a pilot hole. Great for hanging pictures and mirrors. Wall-Dogs are great for drilling into plaster, wood, drywall and more. Choose between a 50lb and 10llb weight rated hangers. *
- • Comes with picture hanger
- • Choose between a 50lb and 10llb weight rated hangers.
- • Great for hanging pictures and mirrors
- • Wall-Dogs are great for drilling into plaster, wood, and drywall, and 25 inch metal studs
- • Tip- For lighter applications such as brick, block and concrete a 3/16 pilot is needed
- • #2 Phillips screw driver needed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.