Shop HILLMAN
See all product information
Create Account
Brass-Plated One Piece Quick Hanger 20 lb 5 pk
- Mfr # 122182
- Zoro # G909200744
product price:
$
2.59
/pk of 10, $0.26/ea
Sold in multiples of 10 pks for
$25.90
Key Features
Material
Brass
Item Type
Quick Hanger
Finish
Brass Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122182
- Zoro #
- G909200744
- UPC #
- 8236495171
- Country of Origin
- Taiwan, Province of China
Details
- Material
- Brass
- Item Type
- Quick Hanger
- Finish
- Brass Plated
Description
HillmanTM One-Step Hangers are simple to install. Simply, choose a desired hanging location and gently hammer into wall. Great to keep on hand for those spur of the moment decor hanging needs. Use with frames hung with wire. Brass finish is a classic look that will go with any aesthetic. *
- • Simple to install
- • Simply, choose a desired hanging location and gently hammer into wall
- • Brass finish is a classic look that will go with any aesthetic
- • Use with frames hung with wire
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.