Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 240036
- Zoro #
- G3691312
- UPC #
- 8236086515
- Country of Origin
- China
Dimensions
- Length
- 3"
- Dia./Thread Size
- 1/4"
Details
- Finish
- Zinc
- Thread Type
- USS Coarse
- System of Measurement
- Inches
- Basic Material
- Steel
- Head Type
- Round
- Color
- Silver
- Package Type
- C-Pak
- Point Type
- Blunt
Description
Carriage bolts are designed to fasten a wooden face to either a wood or metal frame. Its flat head is designed to eliminate the need for a washer and provide a semi-flush finish to applications. The square underside of the head is self-locking to eliminate spinning and the need for a driving tool. The zinc plating is rust resistant and provides a beautiful consistent finish but may not work for all exterior projects. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
