This item is Discontinued.

This item is Discontinued.
Carr Screw Z 1/4X5 1/2 (Discontinued)
Mfr #
240057
Zoro #
G3695646
UPC # 8236086584
Country of Origin United States
Category Carriage Bolts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 240057
- Zoro #
- G3695646
- UPC #
- 8236086584
- Country of Origin
- United States
Dimensions
- Length
- 5-1/2"
- Dia./Thread Size
- 1/4"
Details
- Finish
- Zinc
- Thread Type
- USS Coarse
- Head Type
- Round
- System of Measurement
- Inches
- Basic Material
- Steel
- Package Type
- C-Pak
- Point Type
- Blunt
Description
Carriage bolts are designed to fasten a wooden face to either a wood or metal frame. Its flat head is designed to eliminate the need for a washer and provide a semi-flush finish to applications. The square underside of the head is self-locking to eliminate spinning and the need for a driving tool. The zinc plating is rust resistant and provides a beautiful consistent finish but may not work for all exterior projects. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.