Carriage Bolt, 1 in L, Steel, Zinc Plated
Mfr # 240012
Zoro # G006887329
product price: $20.75
/eaKey Features
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Color
Silver
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240012
Zoro #
G006887329
UPC #
8236086430
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
1 in
Details
Material
Steel
Finish
Zinc Plated
Item
Carriage Bolt
Color
Silver
System of Measurement
Inch
Head Type
Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.