Zoro Homepage

Carriage Bolt, 5 in L, Steel, Galvanized

  • Mfr # 812590

  • Zoro # G906887320


product price: $56.65
/ea

Key Features

Fastener Length
5 in
Material
Steel
Finish
Galvanized
Color
Silver
Head Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812590
Zoro #
G906887320
UPC #
8236133783
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
5 in

Details

Material
Steel
Finish
Galvanized
Item
Carriage Bolt
Color
Silver
Head Type
Round
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.