
Carriage Bolt, 6 in L, Stainless Steel, Zinc Plated
Mfr # 0832669
Zoro # G109207055
product price: $54.59
/eaKey Features
Fastener Length
6 in
Material
Stainless Steel
Finish
Zinc Plated
Thread Type
Coarse
Head Dia.
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0832669
Zoro #
G109207055
UPC #
8236622515
Country of Origin
Unknown
Dimensions
Fastener Length
6 in
Head Dia.
1/2 in
Details
Material
Stainless Steel
Finish
Zinc Plated
Thread Type
Coarse
Item
Carriage Bolt
System of Measurement
SAE
Description
Carriage bolts are designed to fasten a wooden face to either a wood or metal frame. Its flat head is designed to eliminate the need for a washer and provide a semi-flush finish to applications. The square underside of the head is self-locking to eliminate spinning and the need for a driving tool. Stainless steel finish provides superior rust prevention, terrific for all outdoor applications.
- • The head is designed to eliminate the need for a washer
- • Coarse thread
- • Zinc finish provides a beautiful, consistent finish
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.