Carriage Bolt, 6 in L, Steel, Zinc Plated
Mfr # 240330
Zoro # G706887322
product price: $52.99
/eaKey Features
Fastener Length
6 in
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Head Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
240330
Zoro #
G706887322
UPC #
8236087543
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
6 in
Details
Material
Steel
Finish
Zinc Plated
Item
Carriage Bolt
System of Measurement
Inch
Head Type
Round
Color
Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.