Zoro Homepage

Carriage Bolt, Square Neck, Steel, Hot Dipped Galvanized

  • Mfr # 55497

  • Zoro # G703979532


product price: $44.89
/ea

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55497
Zoro #
G703979532
UPC #
8236133738
Country of Origin
China

Details

Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Item
Carriage Bolt
System of Measurement
Inch

Description

Features
  • 3/8" x 2-1/2"Hot dip galvanized Steel round headSquare neckCoarse threadBoxed
Specifications
  • Dimension: 3.5" H x 4.3" W x 4.3" L
  • Weight: 4.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.