Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caution, Aluminum, 0.1 in x 10 in

  • Mfr # 842066

  • Zoro # G909207200


product price: $2.15
/pk 6, $0.36/ea
Sold in multiples of 6 for $12.90

Key Features

Legend
Caution
Sign Material
Aluminum
Height
0.1 in
Length
14 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
842066
Zoro #
G909207200
UPC #
45899395745
Country of Origin
United States

Dimensions

Height
0.1 in
Length
14 in
Width
10 in

Details

Item
Sign
Legend
Caution
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Yellow
Legend Style
Caution
Legend Color
Yellow

Description

Using this Blank Caution Sign in Yellow and Black, warn pedestrians and workers to remain vigilant as they traverse through or near a potentially dangerous area.


  • • Contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Especially for those far away or with impaired vision
  • • High quality sign is made of heavy gauge plastic and finished to be durable, rust-resistant and to withstand adverse weather conditions
  • • Check local building code requirements for signs to ensure compliance before mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.