
Caution Hazardous Area Authorized Personnel Only, Aluminum, 10 in x 14 in
Mfr # 842072
Zoro # G009207209
product price: $2.15
/pk 6, $0.36/ea
Sold in multiples of 6 for $12.90
Key Features
Legend
Caution Hazardous Area Authorized Personnel Only
Sign Material
Aluminum
Height
10 in
Width
14 in
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
842072
Zoro #
G009207209
UPC #
045899395721
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Details
Item
Sign
Legend
Caution Hazardous Area Authorized Personnel Only
Sign Material
Aluminum
Sign Background Color
White
Legend Style
Caution
Printed Language
English
Legend Color
Black
Description
Using this Blank Danger Sign, warn pedestrians and workers to remain vigilant as they traverse through or near a potentially dangerous area. Chances are high your location won't be as threatening as Gotham City or Mordor, but probably best to display proper signage anyway. Wouldn't want another supervillain origin story.
- • Contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
- • Bold letters and concise language helps signs create an easily understandable message to those in the area
- • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
- • Especially for those far away or with impaired vision
- • High quality sign is made of heavy gauge plastic and finished to be durable, rust-resistant and to withstand adverse weather conditions
- • Check local building code requirements for signs to ensure compliance before mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.