
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90269
Zoro #
G3694200
UPC #
8236059564
Country of Origin
United States
Dimensions
Size
#10 x 3-1/2"
Details
System of Measurement
Inches
Head Type
Round
Finish
Zinc
Package Type
C-Pak
Primary Color
Silver
Thread Type
USS Coarse
Point Type
Blunt
Description
Zinc round-head combo-drive machine screws have a machine-cut thread throughout the length of their shank. Fasten with either a Phillips or slot screwdriver to reduce risk of over-tightening and protect the screw and fastened material. If nuts are needed use with nuts of the same finish and threading for proper fit. Use for any indoor or outdoor projects. #10-24 coarse thread x 3-1/2 length. *
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.